x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Ignition Coil - Intermotor UF806

Ignition Coil - Intermotor UF806

Item #: WBB2493801

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Intermotor Ignition Coil

Premium components ensure optimum performance and long service life under all operating conditions. Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds. High-dielectric epoxy injected into case and pulled into vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown. Reinforced bobbins prevent voltage flashover for an extended service life. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Mercedes-Benz+ Expand List– Hide List
  • C300   2013-2014
  • C350   2012-2012
  • C350 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2013-2014
  • C350 - Engine: V6, 3.5L, 3498cc, FLEX   2013-2014
  • C350 - Engine: V6, 3.5L, 3498cc, GAS   2013-2014
  • E350   2012-2012
  • E350 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2013-2016
  • E350 - Engine: V6, 3.5L, 3498cc, FLEX   2013-2016
  • E350 - Engine: V6, 3.5L, 3498cc, GAS   2013-2016
  • ML350 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2012-2015
  • ML350 - Engine: V6, 3.5L, 3498cc, FLEX   2012-2015
  • ML350 - Engine: V6, 3.5L, 3498cc, GAS   2012-2015

Product Specifications

  • VOLTAGE12
  • CONNECTOR SHAPERound
  • TERMINAL GENDERMale
  • ATTACHMENT METHODBolt On
  • CONNECTOR GENDERFemale
  • CONNECTOR QUANTITY1
  • TERMINAL QUANTITY4
  • IGNITION TYPECoil on Plug
  • MOUNTING BRACKET(S) INCLUDEDYes
  • COLORBlack
  • COIL TYPEElectronic
  • TERMINAL TYPEBlade
  • MOUNT TYPEBolt On
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ignition Coil - Intermotor UF-71

Item #: B2509752

Not Yet Rated

Usually ships in 2 to 5 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ignition Coil - Intermotor UF806

Ignition Coil - Intermotor UF806

Item #: WBB2493801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant