+
Out of Stock

Ignition Coil - Intermotor UF818
Item #: WBB2493981
Not Yet Rated
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Intermotor Ignition Coil
Our Coil-on-Plug assemblies are manufactured from the finest components for optimum performance and a long service life under all operating conditions. Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds. High dielectric epoxy is injected into the case and pulled into a vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown. Our reinforced bobbins prevent voltage flashover for an extended service life.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Our Coil-on-Plug assemblies are manufactured from the finest components for optimum performance and a long service life under all operating conditions. Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds. High dielectric epoxy is injected into the case and pulled into a vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown. Our reinforced bobbins prevent voltage flashover for an extended service life.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Mercedes-Benz+ Expand List– Hide List
- G65 AMG 2016-2018
- Maybach S600 - Engine: V12, 6.0L, 5980cc, 365ci, GAS 2016-2017
- Maybach S650 - Engine: V12, 6.0L, 5980cc, 365ci, GAS 2018-2019
- S600 2015-2017
- S65 AMG 2015-2020
- SL65 AMG 2014-2018
Product Specifications
- VOLTAGE12
- CONNECTOR TYPEPlug In
- CONNECTOR SHAPEOval
- TERMINAL GENDERMale
- MOUNTING LOCATIONEngine Head
- ATTACHMENT METHODBolt On
- CONNECTOR GENDERFemale
- TERMINAL QUANTITY4
- CONNECTOR QUANTITY1
- IGNITION TYPEPack
- MOUNTING BRACKET(S) INCLUDEDYes
- OIL FILLEDNo
- COIL TYPEElectronic
- TERMINAL TYPEBlade
- MOUNT TYPEBolt On
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Ignition Coil - Intermotor UF-625
Item #: B2509834
Not Yet Rated
Usually ships in 2 to 5 days
$132.95

Ignition Coil - Intermotor UF818
$144.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Ignition Coil - Intermotor UF818
Item #: WBB2493981
The item above has been added to your shopping list:
List name
Save Item to