x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Ignition Coil - Intermotor UF819

Ignition Coil - Intermotor UF819

Item #: WBB2493982

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Intermotor Ignition Coil

Premium components ensure optimum performance and long service life under all operating conditions. Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds. High-dielectric epoxy injected into case and pulled into vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown. Reinforced bobbins prevent voltage flashover for an extended service life. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • Q50 - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   2016-2019
  • Q50 - Engine: V6, 3.0L, 2997cc, GAS   2016-2019
  • Q60 - Engine: V6, 3.0L, 2997cc, ELECTRIC/GAS   2017-2019
  • Q60 - Engine: V6, 3.0L, 2997cc, GAS   2017-2019

Product Specifications

  • VOLTAGE12
  • CONNECTOR SHAPERectangular
  • TERMINAL GENDERMale
  • ATTACHMENT METHODBolt On
  • HARDWARE INCLUDEDNo
  • GREASE PACKNo
  • INSTRUCTIONS INCLUDEDNo
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY3
  • CONNECTOR QUANTITY1
  • IGNITION TYPEElectronic
  • COIL INCLUDEDYes
  • MOUNTING BRACKET(S) INCLUDEDYes
  • COLORBlack
  • TERMINAL TYPEBlade
  • MOUNT TYPEBolt On
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ignition Coil - Intermotor UF-625

Item #: B2509834

Not Yet Rated

Usually ships in 2 to 5 days

$132.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ignition Coil - Intermotor UF819

Ignition Coil - Intermotor UF819

Item #: WBB2493982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant