x

Take 15% off your entire order!

Offer applied at checkout

Back-Up Light Switch - Intermotor LS-275

Back-Up Light Switch - Intermotor LS-275

Item #: WBB2495463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Back-Up Light Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • 200SX   1986-1988
  • 240SX   1989-1998
  • 300ZX - Engine: V6, 3.0L, 2960cc, 181ci, GAS   1984-1996
  • 720 - Engine: L4, 2.4L, 2389cc, GAS   1986-1986
  • D21   1986-1993
  • D21 - Engine: L4, 2.4L, 2389cc, GAS   1994-1994
  • Multi   1986-1988
  • Pathfinder   1987-1988
  • Pathfinder - Engine: V6, 3.0L, 2960cc, 181ci, GAS   1989-1995
  • Pathfinder - Engine: V6, 3.3L, 3275cc, GAS   1996-1999
  • Pathfinder - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2003-2003
  • Pathfinder - Engine: V6, 3.5L, 3498cc, GAS   2003-2003
  • Pickup - Engine: L4, 2.4L, 2389cc, GAS   1995-1997
  • Pulsar NX   1985-1990
  • Sentra   1985-1990
  • Sentra - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1991-1991
  • Van   1987-1988
Toyota+ Expand List– Hide List
  • Pickup   1972-1977, 1979-1980

Product Specifications

  • TERMINAL QUANTITY2
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • COLORBlack, Gray, Gold
  • MOUNTING TYPEScrew-in
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • FINISHDichromate, Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Back-Up Light Switch - Intermotor LS-241

Item #: B2496563

Not Yet Rated

Usually ships in 2 to 5 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Back-Up Light Switch - Intermotor LS-275

Back-Up Light Switch - Intermotor LS-275

Item #: WBB2495463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant