
Product Information
Customer Review
Product Q&A
Standard Ignition Cruise Control Release Switch
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Ford
- Bronco 1993-1996
- E-150 Econoline 1993-2001
- E-150 Econoline Club Wagon 1993-2001
- E-250 Econoline 1993-2001
- E-350 Econoline 1993-2000
- E-350 Econoline Club Wagon 1993-2001
- E-350 Econoline Club Wagon - Engine: V10, 6.8L, 415ci, CNG 2002-2002
- E-350 Econoline Club Wagon - Engine: V10, 6.8L, 415ci, GAS 2002-2002
- E-350 Econoline Club Wagon - Engine: V10, 6.8L, 415ci, LPG 2002-2002
- E-350 Econoline Club Wagon - Engine: V8, 5.4L, 330ci, BI-FUEL 2002-2002
- E-350 Econoline Club Wagon - Engine: V8, 5.4L, 330ci, CNG 2002-2002
- E-350 Econoline Club Wagon - Engine: V8, 5.4L, 330ci, FLEX 2002-2002
- E-350 Econoline Club Wagon - Engine: V8, 5.4L, 330ci, GAS 2002-2002
- E-350 Econoline Club Wagon - Engine: V8, 5.4L, 330ci, LPG 2002-2002
- E-350 Econoline Club Wagon - Engine: V8, 7.3L, 445ci, DIESEL 2002-2002
- Excursion 2000-2002
- Expedition 1997-2001
- Explorer 1995-2002
- Explorer Sport Trac 2001-2002
- F-150 1993-2003
- F-250 1993-1999
- F-250 HD 1997-1997
- F-250 Super Duty 1999-2002
- F-350 1993-1997
- F-350 Super Duty 1999-2002
- Ranger 1993-2003
Lincoln
- Navigator 1998-2001
Mazda
- B2300 2002-2002
- B2300 - Engine: L4, 2.3L, 140ci, DIESEL 1994-1997, 2001-2001, 2003-2004
- B2300 - Engine: L4, 2.3L, 140ci, ELECTRIC/GAS 1994-1997, 2001-2001, 2003-2004
- B2300 - Engine: L4, 2.3L, 140ci, GAS 1994-1997, 2001-2001, 2003-2004
- B2500 - Engine: L4, 2.5L, 2492cc, GAS 1998-2001
- B3000 - Engine: V6, 3.0L, 2986cc, 182ci, FLEX 1994-2004
- B3000 - Engine: V6, 3.0L, 2986cc, 182ci, GAS 1994-2004
- B4000 - Engine: V6, 4.0L, 245ci, FLEX 1994-2004
- B4000 - Engine: V6, 4.0L, 245ci, GAS 1994-2004
Mercury
- Mountaineer 1997-2000
Product Specifications
- TERMINAL QUANTITY2
- CONTENTSSwitch
- TERMINAL GENDERMale
- TERMINAL TYPEBlade
- CONNECTOR GENDERFemale
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Cruise Control Release Switch - Standard Ignition CCR-12
Item #: B2495744
Not Yet Rated
Usually ships in 2 to 5 days
$22.75

Cruise Control Release Switch - Standard Ignition CCR-1
$22.25
- Product Information
- Customer Review
- Product Q&A