+

Headlight Switch - Standard Ignition HLS-1237
Item #: WBB2492536
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Standard Ignition Headlight Switch
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Pontiac+ Expand List– Hide List
- Montana 2000-2004
- Montana - Engine: V6, 3.4L, 207ci, GAS 2005-2005
Product Specifications
- TERMINAL QUANTITY15
- VOLTAGE12
- ATTACHMENT METHODDirect, Snap Fit
- TERMINAL GENDERMale
- CONNECTOR SHAPERectangular
- CONNECTOR QUANTITY1
- COLORBlack
- TERMINAL TYPEBlade
- CONNECTOR GENDERMale
- FINISHPlastic
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Headlight Switch - Standard Ignition DS-1013
Item #: B2496771
Not Yet Rated
Usually ships in 2 to 5 days
$42.95

Headlight Switch - Standard Ignition HLS-1237
$58.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Headlight Switch - Standard Ignition HLS-1237
Item #: WBB2492536
The item above has been added to your shopping list:
List name
Save Item to