Take 15% off your entire order!

Offer applied at checkout

+

Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red

Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red

Item #: WBB2006897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $680.00

$113.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $680.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red

Welcome to the high performance Gen 4 TIR Falcon Flight LED light bar designed with an outstanding and most up to date microprocessor circuit that facilitates low power consumption. Using the state-of-the-art Gen 4 Three Watt LED technology it illuminates a powerful ray of light, which can be seen in any direction even in clear daylight. The Falcon Flight gives you the ability to choose from 15 warning light patterns, additionally you can choose from 4 traffic advisory patterns with just the touch of a button. The light bar is very easy to install and comes with mounting hardware for roof mount (For bar 37in and above mounting brackets are provided and for 27 and smaller magnet mounting is provided). There is no need to drill unnecessary holes into your vehicle to install this Light Bar. The Falcon Flight can also be hardwired to your existing switch box. Fully encapsulated and fully waterproof, all LED modules and flasher boards are epoxy coated, keeping it harmless from all weather conditions. All models of Falcon Flight have a modular lens design that is extremely waterproof. The exterior frame is made of Double-layer aluminum. This kit includes a mounting kit and a 10 foot power cable. Electrical Specification: 12 Volt / 6.50 amps at peak. The dimensions are length 63 inches x width 12 inches x height 3 inches (including mounting).

Product Specifications

  • POWER CORD10'
  • STYLERectangular
  • TYPELED
  • VOLTAGE12
  • MANUFACTURERS PART NUMBERA-1341
  • MOUNT TYPEPermanent
  • PACKAGE QUANTITY1
  • WATTAGE104
  • WEIGHT LBS24
  • WIDTH INCHES12
  • CONSTRUCTIONAluminum Housing/Polycarbonate Lens
  • DESCRIPTIONLight Bars
  • BRANDLedqusa
  • COLOR FINISHRed
  • LENGTH INCHES63
  • LIGHT COLORBlue
  • HEIGHT INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-White

Item #: B2006906

Not Yet Rated

Usually ships in 21 to 24 days

$680.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red

Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red

Item #: WBB2006897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red
    Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red
    Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red
    Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red
    Falcon Flight Extreme Emergency LED Light Bar 63" - A-1341-Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant