Take 15% off your entire order!

Offer applied at checkout

Herkules Oil Filter Crusher, 3 Tons Crushing Force, 28"L x 28"W x 32"H

Herkules Oil Filter Crusher, 3 Tons Crushing Force, 28"L x 28"W x 32"H

Item #: WBB2569713

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,961.00

$326.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Herkules OFC6 Oil Filter Crusher crushes a single oil filter up to 8" tall in less than a minute, reducing it in size by up to 80%. The crusher extracts up to 98% of the oil, so that it can be recycled. Air powered, the OFC6 provides nearly four tons of crushing strength to crush a single heavy duty filter per cycle. The OFC6 is 100% air operated, using 90-120 psi standard shop air, and requires little maintenance. Made in USA. Bench mounted, a stand is also available.

Product Specifications

  • CONSTRUCTIONSteel
  • CRUSHING CHAMBER SIZE INCHES9 x 10 x 10
  • CRUSHING FORCE3 Tons
  • BRANDHerkules
  • PSI70 - 100 PSI
  • PUMP TYPEHouse air
  • CAPACITY1 Filter
  • COLOR FINISHRed
  • WEIGHT LBS152
  • FILTER TYPEOil filters and other types of filters
  • CYCLE TIME45 Seconds
  • CRUSHING MECHANISMAir Bag
  • TYPEOil Filter Crusher
  • WARRANTY5 Years
  • WIDTH INCHES28
  • HEIGHT INCHES32
  • ASSEMBLYAssembled
  • PACKAGE QUANTITY1
  • LENGTH INCHES 28
  • MANUFACTURERS PART NUMBEROFC6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JohnDow Automotive Oil Filter Crusher, Crushes up to 10-Tons - AFC-100-94

Item #: B592251

Not Yet Rated

Usually ships in 5 to 8 days

$2,414.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Herkules Oil Filter Crusher, 3 Tons Crushing Force, 28"L x 28"W x 32"H

Herkules Oil Filter Crusher, 3 Tons Crushing Force, 28"L x 28"W x 32"H

Item #: WBB2569713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant