Allsource 4150029 Dust Filter, Paper
Write a Review
|
Questions & Answers (0)
Product Description
All Source 4150029 Dust Filter, Paper
Replacement dust collector filter for use with Allsource 41500 & 41800 cabinets; Easy to clean cartridge type filter
Replacement dust collector filter for use with Allsource 41500 & 41800 cabinets; Easy to clean cartridge type filter
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 6-5/8 in |
| Height | 12-11/16 in |
| Weight | 3 lbs |
Product Details
| Type | Dust Filter |
| Material | Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | 4150029 |
| Brand | Allsource |