Take 15% off your entire order!

Offer applied at checkout

Sunex 1200 lb Low Profile Transmission Jack - 7750C

Sunex 1200 lb Low Profile Transmission Jack - 7750C

Item #: WBB2352487

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$859.43 up to 34% OFF

Price: $571.00

$95.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $571.00 or save 5% on purchase.

Quantity

Sunex 1200 lb Low Profile Transmission Jack - 7750C

This Sunex 7750C 1200lb. Low Profile Transmission Jack is used for the removal, installation and moving of heavy duty diesel truck transmissions. It has a universal adjustable saddle with four brackets that can be lined up with transmission pan configurations. Two safety chains and adjustment hardware are able to secure the transmission to the jack's saddle. It has a wide chassis for load distribution and stability, which also includes integrated trays to hold tools and hardware. The overload and bypass safety valves prevent the jack from being used beyond its rated capacity and ram over extension. A conveniently located release valve knob allows for slow, controlled lowering of the load. There are also four grab handles for jack repositioning.

Product Specifications

  • WEIGHT LBS114
  • LOW HEIGHT INCHES--
  • DESCRIPTION1200 lb Low Profile Transmission Jack
  • TYPETransmission Jack
  • CAPACITY 3/4 Ton
  • MANUFACTURERS PART NUMBER7750C
  • CAPACITY1,200 lb
  • MAXIMUM HEIGHT INCHES31.5
  • BRANDSunex® Tools
  • PACKAGE QUANTITY1
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
Product Q & A

There are no questions for this product.

Popular item in this category

American Forge & Foundry Transmission Jack, 1,100 Capacity Lbs.

Item #: B2428180

Not Yet Rated

Usually ships in 2 to 5 days

$456.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunex 1200 lb Low Profile Transmission Jack - 7750C

Sunex 1200 lb Low Profile Transmission Jack - 7750C

Item #: WBB2352487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant