Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Truck & Utility Boxes

Truck and utility boxes are designed to provide secure storage solutions for tools and equipment in trucks. With rugged construction and weather-resistant features, utility boxes ensure durability and protection for valuable cargo. Ideal for contractors and tradespeople, truck boxes and utility boxes offer organized storage for tools on the go.
314 Results
Buyers Underbody Truck Boxes

Buyers Underbody Truck Boxes

CompareImageColorHeightLengthMaterialWeightWidthModel #Price
Buyers Stainless Steel Underbody Truck Box w/ SS Door - 18x18x24 - 1702600
Silver
18 in
24 in
Stainless Steel
72 lbs
18 in
WBB652615$619.00
Buyers Stainless Steel Underbody Truck Box w/ T-Handle - Polished Gray 18x18x24 - 1702650
Silver
18 in
24 in
Stainless Steel
57 lbs
18 in
WBB652606$525.00
Buyers Steel Underbody Truck Box W/ Diamond Tread Aluminum Door - Black 18x18x30 - 1702503
Black
18 in
30 in
Steel
72 lbs
18 in
WBB1510019$359.95
Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 24x24x60 - 1704315
Black
24 in
60 in
Steel
175 lbs
24 in
WBB652539$859.95
Buyers Steel Underbody Truck Box w/ Stainless Steel T-Handle - Black 24x24x36 - 1704305
Black
24 in
36 in
Steel
116 lbs
24 in
WBB652624$569.95
Buyer's Black Steel Underbody Truck Box with 3-Point Latch, 18x18x48 - 1732310
Black
18 in
48 in
Carbon Steel
118 lbs
18 in
WBB2332015$579.00
Buyer's XD Smooth Aluminum Underbody Truck Box with Diamond Tread Door, 18x18x24 - 1706500
Grey Diamond Tread
18 in
24 in
Aluminum
41 lbs
18 in
WBB2332012$649.00
Buyers Aluminum Underbody W/3-Point Latch 24x24x30 Gray - 1735133
Silver
24 in
30 in
Diamond Tread Aluminum
58 lbs
24 in
WBB1510148$669.00
Buyers Aluminum Underbody Truck Box w/ T-Handle - 24x24x36 - 1705135
Silver
24 in
36 in
Diamond Tread Aluminum
65 lbs
24 in
WBB652582$649.95
Buyers Polymer Underbody Truck Box - 18x18x48 - 1717110
Black
18 in
48 in
Polyethylene
40 lbs
18 in
WBB652584$359.95
Showing 1-10 of 194 results
Buyers Topside Truck Boxes

Buyers Topside Truck Boxes

Showing 1-10 of 24 results
Better Built Transfer & Storage Tanks

Better Built Transfer & Storage Tanks

Showing 1-10 of 16 results
Better Built SEC Side Mount Truck Boxes

Better Built SEC Side Mount Truck Boxes

Delta Liquid Transfer Truck Boxes

Delta Liquid Transfer Truck Boxes

Better Built SEC Crossover Truck Boxes

Better Built SEC Crossover Truck Boxes

Showing 1-10 of 30 results
Buyers Trailer Tongue Truck Boxes

Buyers Trailer Tongue Truck Boxes

Hitch Mounted Cargo Carriers

Hitch Mounted Cargo Carriers

Buyers All-Purpose Truck Chests

Buyers All-Purpose Truck Chests

Buyers Crossbed Truck Boxes

Buyers Crossbed Truck Boxes

Showing 1-10 of 12 results
Nevr-Rust-ToolTainer Truck Boxes

Nevr-Rust-ToolTainer Truck Boxes

Buyers Aluminum Truck Step Boxes

Buyers Aluminum Truck Step Boxes

Buyers Products Contractor Truck Box

Buyers Products Contractor Truck Box

Better Built SEC Truck Chests

Better Built SEC Truck Chests

Buyers Products Truck Bed Box

Buyers Products Truck Bed Box