Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510094

MPN #: 1721565

Buyers XL Aluminum Topside Truck Box 18x16x90 - 1721565 - 1721565

Product Description
Buyers Products XL Aluminum Topside Truck Box 18x16x90 - 1721565 - 1721565

Buyers Products Black Diamond Tread Aluminum Topsider Truck Box mounts on top of the truck bed rails to save valuable storage space inside your truck bed. Each truck box is crafted with .100 in. thick aluminum and dual, recessed drop doors. Your equipment is better protected from the weather and theft with a shielded locking, die cast, compression latch system.

Box is built for long life with aircraft grade cable lanyards, watertight continuous hinges, and 1/2 in. thick gasket sealing system.

Features:
  • Lightweight, corrosion-resistant 100 mil aluminum construction with black powder-coated finish.
  • Box contents stay safe and secure behind recessed drop doors with watertight continuous hinges and beveled door edges.
  • Shut out weather and theft with the locking, die cast, compression latch system.
  • Choose a no-drill mounting option with the included J-hooks and protective side-rail pads.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$1,229.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width16 in
Height18 in
Weight90 lbs
Gauge0.1 ga
Door Open Width41-2/3 in
Door Open Height15-1/3 in

Product Details

TypeTopside
ColorBlack
Number of Latches2
Door TypeDouble/Recessed
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors2
MaterialDiamond Tread Aluminum
Door Color FamilyBlack
Latch TypeT-Handle Latch
DescriptionXL Aluminum Topside Truck Box
Package Quantity1
Manufacturers Part Number1721565
Door StyleDrop
Lock IncludedYes
BrandBuyers Products