Starter Batteries
Price
Related Products
Bosch High Performance Starter Battery The Bosch S6 High Performance AGM Battery uses cutting edge technology that provides constant optimum power even for short trips and stop-and-go traffic, up to 2x longer lifetime, flushed tops for minimized risk of acid leakage, dependable power in accordance with OEM requirements, excellent charge acceptance, better vibration resistance, free roadside assistance and a 4 year free replacement warranty. It is the only choice for start-stop vehicles and made with full frame grid technology, acid absorbing micro fiber glass matts and extra robust ...
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...