Take 15% off your entire order!

Offer applied at checkout

Bayco® All Season Booster Cables SL-3001, 12'L Cord, Red/Black, 10-PK - Pkg Qty 10

Bayco® All Season Booster Cables SL-3001, 12'L Cord, Red/Black, 10-PK - Pkg Qty 10

Item #: WBB790613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Price: $190.00 / Pkg of 10

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bayco® All Season Booster Cables SL-3001, 12'L Cord, Red/Black, 10-PK

Features:
  • Light Duty 250amp All Season Booster Cables - 250amp Side / Top

Product Specifications

  • HEIGHT INCHES12-1/2
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBERSL-3001
  • WEIGHT LBS2-1/4
  • BRANDNightStick®
  • DEPTH INCHES6
  • DESCRIPTIONAll Season Booster Cables
  • CORD GAUGE10
  • CORD LENGTH FEET12
  • PACKAGE QUANTITY10
  • WIDTH INCHES2-1/4
  • COLOR FINISHRed/Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bayco® All Season Booster Cables SL-3002, 12'L Cord, Yellow/Black, 10-PK - Pkg Qty 10

Item #: B790614

Not Yet Rated

Usually ships in 4 to 7 days

$249.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® All Season Booster Cables SL-3001, 12'L Cord, Red/Black, 10-PK - Pkg Qty 10

Bayco® All Season Booster Cables SL-3001, 12'L Cord, Red/Black, 10-PK - Pkg Qty 10

Item #: WBB790613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant