Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Block Axess

Model # :WBB3181707

MPN #: BLAX V3

Block Axess Vehicle Mitigation System, 45-1/4"L x 44-1/4"W x 44-1/2"H, Silver

Product Description
Vehicle Mitigation System, BLAX V3 - One Barrier + One Rack Certification ASTM F2656- M30/P3. A safe and secure way to protect your public event from hostile vehicles.

Features:
  • Quick + Simple: Remarkably fast assembly/disassembly process requires only one person. With a fast 14-minute setup, Block Axess can be deployed without the need for extensive manpower or time-consuming processes
  • Versatile + Customizable: Modular design allows for various sizes by simply adding components. The customizable laser-etched plates enable you to incorporate your city, event, or company's name to fit your needs
  • Highly Secure: Constructed from thick, galvanized steel, Block Axess provides robust security. Its tamper-proof assembly and disassembly requires specialized tools, ensuring that the security can't be compromised
  • Compact Kit With Minimal Parts Total Weight: 1,408 lbs. (638.7 kg): Unit fits securely into a compact storage kit, making it incredibly easy and convenient to store, transport, and deploy the Block Axess
  • Certifications: The Block Axess is certified against ASTM F2656 - M30/P3 to resist vehicles up to 7.5 tons traveling at 30 mph


PRICE
$20,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/4
Width44-1/4
Height44-1/2 in
Weight1408 lbs
ReflectiveNo

Product Details

Assembly RequiredYes
SheetingNone
InterlockingNo
TypeTraffic Barrier
FillableNo
ColorSilver
FoldableNo
Package Quantity1
Manufacturers Part NumberBLAX V3
Accepts Barricade LightNo
Barricade Frame MaterialGalvanized Steel
BrandBlock Axess

Compliance & Certifications

CertificationsASTM F2656 - M30/P3