Plasticade Pathcade Barrier System w/ EG Sheeting, 2 Sides 72"x 3"x 38", White
Write a Review
|
Questions & Answers (0)
Product Description
Multi-functional barricade system meets ADA requirements
Use as an ADA Pathway, Crowd Control, Manhole Guard, Or Work Area Channelizer
Continuously detectable edge at barricade top and bottom
Exclusive tripod leg system, no sandbags needed when using all 3 feet
- anti-trip foot on one side
- two larger feet on other side
- use only larger feet with sandbags for ADA Compliance
Easy handle turn deploys barricade feet!
Shape to any layout, units pivot 120º
- 3 units in triangle layout for manhole guard
Robust dual connectors create easy to use linking system
Smooth, comfortable guardrail
- rounded edge on top of panel
Four recessed sheeting areas, two on each side of panel, 8" x 50" ea.
Holes for attaching signage to panel
MASH Accepted WZ- 428, Meets MUTCD Standards
Use as an ADA Pathway, Crowd Control, Manhole Guard, Or Work Area Channelizer
Continuously detectable edge at barricade top and bottom
Exclusive tripod leg system, no sandbags needed when using all 3 feet
- anti-trip foot on one side
- two larger feet on other side
- use only larger feet with sandbags for ADA Compliance
Easy handle turn deploys barricade feet!
Shape to any layout, units pivot 120º
- 3 units in triangle layout for manhole guard
Robust dual connectors create easy to use linking system
Smooth, comfortable guardrail
- rounded edge on top of panel
Four recessed sheeting areas, two on each side of panel, 8" x 50" ea.
Holes for attaching signage to panel
MASH Accepted WZ- 428, Meets MUTCD Standards
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 3 in |
| Height | 38 in |
| Weight | 31 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 8 in |
| Panel Width | 50 in |
Product Details
| Assembly Required | No |
| Sheeting | Engineer Grade |
| Interlocking | Yes |
| Type | ADA Barricade |
| Fillable | No |
| Sides | 2 |
| Color | White |
| Foldable | No |
| Panel Material | Plastic |
| Stripe Color Family | Orange/White |
| Package Quantity | 1 |
| Manufacturers Part Number | 2008-W-EGLR |
| Accepts Barricade Light | Yes |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ADA Compliance, MASH Accepted, Meets MUTCD Standards |