Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :WBB2378863

MPN #: PS-25G33GB

Velo Privacy Screen Add-On PS-25G33GB For Air Louvers 24" x 32" Vision Lites

Product Description
Velo Privacy Screen Add-on for Air Louvers 24" x 32" Vision Lites

The Velo™ Privacy Screen is to be used in conjunction with the Air Louvers VSL and VLFEZ Series vision frames. This is an attractive, cost-effective way to add privacy and light-blocking to existing or new vision lites. Photos shown are for illustration only and may not represent this exact size.

Features:

  • Provides Complete Blocking of Light and Vision
  • Attaches in Seconds with Hook and LoopFasteners
  • Blends in With Existing Frame.
  • Material: 18 gauge aluminum frame.
  • Standard Finish: Mineral bronze powder coat.
  • Construction: 1-1/4" x 1/4" frame on 4 sides with radius corners, mitered and welded. 7/8" deep slots on both sides do not allow any light-even on the edges.
  • Roller: Spring-operated roller In an aluminum housing with black plastic end caps. A black plastic push-button latch releases the shade to retract into the roller housing.
  • Shade: Durable, 100% opaque, black, light blocking fabric material attached to a rigid pull-down bar.
  • Mounting: 1/2" wide adhesive backed hook and loop fastener attaches to the vision lite.
  • UL Rating: Can be installed on fire-rated doors. UL tested to maintain existing door, vision lite and glazing fire ratings up to 90 minutes for steel and wood doors, both temp-rise and non-temp-rise.
  • This Model Fits: Air Louvers VSL, VSIG, VLFEZ and VLFEZIG vision frames in size described above. Sizes to fit other manufacturer's vision lites and other sizes are also available upon request.
  • Options: Other colors available, Velo for sidelites.
PRICE
$455.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/8 in
Depth1 in
Height33-3/8 in

Product Details

MaterialAluminum
Package Quantity1
DescriptionVelo Privacy Screen Add-on for Air Louvers 24 x 32 Vision Lites
ColorMineral Bronze
Manufacturers Part NumberPS-25G33GB
For Use With24" X 32" Vision Lites
BrandAir Louvers

Warranty

Warranty5 years