Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2078993

MPN #: VEM31112

Baldor-Reliance VEM31112 .75HP 1800RPM 56C Frame 3PH 208-230/460V,ODP,CFace Footless

Product Description
Baldor-Reliance VEM31112 .75HP 1800RPM 56C Frame 3PH 208-230/460V, ODP, C-Face Footless, Premium Efficiency

Baldor-Reliance 3-Phase ODP motors are in accordance with the Small Motor Rule implemented by the Department of Energy. These motors feature copper windings, ball bearings, heavy duty steel and cast iron frames. Super-E® motors have NEMA Premium® Efficiency and a 3 year warranty.

Features:
  • Compressors
  • Pumps
  • Conveyors
  • Machine Tools
  • And other General Purpose 3-Phase applications
PRICE
$775.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35
Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Footless
Power Factor at Full Load84
Degree of ProtectionIP22
Phase3
Manufacturers Part NumberVEM31112
EnclosureODP
Service Factor1.25
BrandBaldor-Reliance
Insulation ClassF
Horsepower3/4 HP
Efficiency TypePremium
Frame56C
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency81.1
Nameplate RPM1725 rpm
Full Load Amps2.1-2/1 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Warranty

Warranty3 yr