Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gizmo Engineering

Model # :WBB769832

MPN #: VC-F-2

Gizmo Engineering Vent Cap Female Thread - 2”, PVC, schedule 40, electrical grade

Product Description
All Plastic MUSHROOM STYLE Vent Cap. Corrosion proof. Keeps out debris, rain, small airborne seeds and critters while allowing tanks to properly vent. 2 Year Limited Warranty. Gizmo Engineering Female Vent Cap is a high-performance, mushroom-style protective solution designed for the safe and efficient ventilation of tanks, enclosures, and various industrial systems. Engineered to provide rugged protection without sacrificing airflow. Crafted entirely from corrosion-proof materials, the vent cap features a durable Schedule 40 PVC body and cap. Its distinct mushroom shape is specifically designed to deflect driving rain while still allowing gases to escape or air to enter freely. The all‑plastic construction is corrosion‑proof and suitable for contact with potable water, meeting FDA and EPA‑aligned standards for screened venting.

PRICE
$24.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width3-7/16 in
Height3-3/8 in
Weight0.6 lbs
Thread2 NPT in
Drum Plug Opening2 in
Diameter2 in

Product Details

Mesh Open Area40 Percent
TypeFemale Thread
Body MaterialPVC
ColorWhite
Temperature Range-40 to 150 °F
Male or FemaleFemale
MaterialPolyvinyl Chloride
Package Quantity1
Manufacturers Part NumberVC-F-2
BrandGizmo Engineering

Warranty

Warranty2 yr