Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gizmo Engineering

Model # :WBB769819

MPN #: VC-M-1.5

Gizmo Engineering Vent Cap Male Thread - 1.5”, PVC, schedule 40, electrical grade

Product Description
All Plastic MUSHROOM STYLE Vent Cap. Corrosion proof. Keeps out debris, rain, small airborne seeds and critters while allowing tanks to properly vent. 2 Year Limited Warranty. Gizmo Engineering Male Vent Caps are premium, all-plastic mushroom-style vent caps engineered by Gizmo Engineering for reliable tank and enclosure ventilation. These vent caps feature a durable PVC schedule 40 housing paired with a protective polypropylene screen mesh, creating a fully plastic design rated for maximum temperatures of 150°F (65°C). The vent caps meet FDA and EPA regulations for potable water storage, ensuring that drinking water supplies remain protected from small creatures and debris. Open area remains at 40%, supporting pressure equalization without excessive restriction. The male NPT threads allow secure, direct installation into standard pipe fittings, making them ideal for roof vent stacks, air intakes, machine cabinets, exhaust pipes, and water storage tanks. Gizmo vent caps are widely used in commercial and industrial settings due to their strict adherence to safety standards.

PRICE
$21.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Width3-7/16 in
Height3-3/8 in
Weight0.6 lbs
Thread1-1/2 NPT in
Drum Plug Opening1-1/2 in
Diameter1-1/2 in

Product Details

Mesh Open Area40 Percent
TypeMale Thread
Body MaterialPVC
ColorGray
Temperature Range-40 to 150 °F
Male or FemaleMale
MaterialPolyvinyl Chloride
Package Quantity1
Manufacturers Part NumberVC-M-1.5
BrandGizmo Engineering

Warranty

Warranty2 yr