Action Pump High Speed Rotary for Oils 44198
GearedPump, With Every Rotation Of The Handle The Rotor Rotates 3 Times Dispensing More liquid In A Shorter Time, can empty a 55 Gallon Drum In 3 Minutes. Dispenses lubricating oils up to 30 SAE, diesel, Gasoline, kerosene comes with bung and 8 foot hose.
Action Pump High Speed 3:1 Rotary Booster Pump for Oils 44198
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 5 in |
| Height | 8 in |
| Weight | 12 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Aluminum |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Aluminum |
| Wetted Material | Aluminum, Steel, Zinc, Nitrile & PVC |
| Manufacturers Part Number | 44198 |
| Pump Type | Rotary |
| Dispensing Rate | 19 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 19 GPM rpm |