Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB331791N

Nexel® Nexelite® 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48"W x 24"D x 86"H

Product Description
Nexelite® Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon® finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Shelving Unit includes 4 posts with leveling feet, 4 plastic mat shelves, and plastic snap on sleeves to secure shelves to posts. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Polymer composition shelf mats
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 4 shelves, and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$365.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
365.95
Buy 3+ units
345.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height86 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Vented
Shelf Capacity400 lbs
ColorTan
ApplicationWet/Dry
FinishNexelon®
Number of Shelves4
MaterialSteel/Plastic
Manufacturers Part NumberPM24488N
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF