Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cambro

Model # :WBB195087

MPN #: CSWS1448VK480

Vented Wall Shelf - 14x48

Product Description
This Vented Wall Shelf utilizes ion-technology that inhibits growth of mold, fungus & bacteria. Shelf is reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Virtually indestructible I-beam supports have a unique snap fit rail design that ensures easy wall mounting. Shelf include 2" backsplash and marine front edge to control spills and cross contamination. Withstands temperatures up to 190°F. Will not corrode. Optional Shelf Extenders convert empty wall space into a functional peg hook storage area. NSF listed. Lifetime Limited Warranty.

  • All Cambro Camshelving is rust and corrosion proof for life
  • Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
  • Shelf plates can be lifted away without disassembly and run through a dishwasher
  • Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
  • Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
  • Add-on units can only be used with Camshelving of the same Series
  • NSF listed
  • Made in USA
PRICE
$175.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth14 in
Height13-1/2 in

Product Details

Assembly RequiredYes
TypeFull Unit
Shelf TypeFlat Vented
ColorGray
Accessory TypeShelf
Number of Shelves1
MaterialPolypropylene
DescriptionVented Wall Shelf
Manufacturers Part NumberCSWS1448VK480
BrandCambro