Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WB240518

MPN #: 36-V-244

Stronghold Heavy Duty Ventilated Storage Cabinet, 36"W x 24"D x78"H, All-Welded, Gray

Product Description
Heavy duty, steel storage cabinet features diamond shaped perforated doors that provide maximum ventilation and content visibility. This clear view cabinet has an all-welded 12 gauge steel battleship" construction with 12 gauge expanded mesh door windows. Cabinets are fabricated from a single sheet of steel for long-lasting strength and durability. This cabinet features dual doors that swing open 180° for full access, secure brass hinge pins and cast bronze handles. The four 14 gauge shelves adjust on 2" centers. Cabinet features a padlockable 3 point latch system that securely stores contents for superior safety. 6"H 7 gauge legs. Ships fully assembled.

PRICE
$1,989.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves4
ColorGray
StyleFull Height
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Manufacturers Part Number36-V-244
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold