Lyon® Heavy Duty Ventilated Storage Cabinet, 24"W x 21"D x 78"H, All-Welded, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Lyon®'s 1130DP industrial ventilated cabinet is perfect for your storage needs! This 24-inch-wide cabinet with a door is ideal for either your warehouse or manufacturing facility. Vented storage cabinets such as these help increase air flow. You will find Lyon® cabinets in places such as service shops or on the floor of a machine shop. These steel cabinets are the toughest in the industry. These strong all-welded cabinets ship assembled and ready to use.
Heavy Duty Construction
The all-welded 1130DP industrial ventilated cabinet features heavy-duty steel construction. The 6-inch-high legs below the cabinet provide clearance underneath for easy facility cleaning. The diamond perforated metal door and sides offer both visibility and extra airflow. We make the door from 14 gauge steel and include a reinforced panel. Our secure 3-point locking system on the door engages both the top and bottom of the cabinet. The steel latch plate secures the door when the handle is in the closed position. Our sturdy steel turn handle also includes a padlock hasp. Easily add your own padlock to secure the doors closed on this welded cabinet. Pre-punched holes above the handle allow you to easily add a Number Plate to help identify the cabinet. All of our industrial metal storage cabinets feature a durable powder coat paint finish that will stand up to harsh use.
Adjustable Cabinet Shelves
This 1130DP industrial ventilated cabinet includes four heavy-duty 16 gauge steel shelves. Our metal shelves will hold either tools or supplies without issue. You can quickly bolt the shelves securely into place. You can also easily reposition the shelves to change your shelf spacing when your storage needs change.
Lyon® ships these industrial metal cabinets set up. All you have to do is put the shelves in where you want them and you are ready to get organized. Because we designed these to hold so much, the uses for these rugged ventilated storage cabinets is endless.
Assembly and Installation
The all-welded steel construction helps add strength and durability to this cabinet. Lyon®'s 1130DP industrial ventilated cabinets ship pre-assembled with all seams and joints welded to create one of our toughest cabinets. Simply set the units in the place they will be installed.
We recommend you properly anchor your new 1130DP industrial ventilated cabinet at the time of installation. Lyon® strongly recommends that you anchor your cabinets to either the wall or floor or both if possible. Adding Lyon®'s Foot Anchors help prevent cabinets from tipping over when they are top heavy.
Heavy Duty Construction
The all-welded 1130DP industrial ventilated cabinet features heavy-duty steel construction. The 6-inch-high legs below the cabinet provide clearance underneath for easy facility cleaning. The diamond perforated metal door and sides offer both visibility and extra airflow. We make the door from 14 gauge steel and include a reinforced panel. Our secure 3-point locking system on the door engages both the top and bottom of the cabinet. The steel latch plate secures the door when the handle is in the closed position. Our sturdy steel turn handle also includes a padlock hasp. Easily add your own padlock to secure the doors closed on this welded cabinet. Pre-punched holes above the handle allow you to easily add a Number Plate to help identify the cabinet. All of our industrial metal storage cabinets feature a durable powder coat paint finish that will stand up to harsh use.
Adjustable Cabinet Shelves
This 1130DP industrial ventilated cabinet includes four heavy-duty 16 gauge steel shelves. Our metal shelves will hold either tools or supplies without issue. You can quickly bolt the shelves securely into place. You can also easily reposition the shelves to change your shelf spacing when your storage needs change.
Lyon® ships these industrial metal cabinets set up. All you have to do is put the shelves in where you want them and you are ready to get organized. Because we designed these to hold so much, the uses for these rugged ventilated storage cabinets is endless.
Assembly and Installation
The all-welded steel construction helps add strength and durability to this cabinet. Lyon®'s 1130DP industrial ventilated cabinets ship pre-assembled with all seams and joints welded to create one of our toughest cabinets. Simply set the units in the place they will be installed.
We recommend you properly anchor your new 1130DP industrial ventilated cabinet at the time of installation. Lyon® strongly recommends that you anchor your cabinets to either the wall or floor or both if possible. Adding Lyon®'s Foot Anchors help prevent cabinets from tipping over when they are top heavy.
PRICE
$929.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21 in |
| Height | 78 in |
| Weight | 207 lbs |
| Gauge | 14/16/18 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Shelf Cabinet |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Ventilated |
| Handle Type | Turn Handle |
| Style | Full Height |
| Number of Doors | 1 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | DD1130DP |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Lyon |
Warranty
| Warranty | Lifetime Limited yr |