- Shaded Pole
- Sleeve Bearing
- Automatic Overload
- Rotation is determined by viewing the shaft end
- Cord & Plug Included
Fasco K611, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM
|
Questions & Answers (0)
Product Description
Fasco C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stack Size | 3/4 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/100 HP |
| Number of Speeds | 1 |
| Frame | C-FRAME |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 120 V |
| Phase | 1 |
| Full Load Amps | 3.1/2.1/1.5 A |
| Manufacturers Part Number | K611 |
| Compatible Part/Model Number | Broan 162 |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |