California Umbrella Venture 11' Patio Umbrella, Bronze Pole, Olefin Capri
Write a Review
|
Questions & Answers (0)
Product Description
Transform your outdoor living area with this stylish 11' market umbrella, designed to provide expansive shade and a pop of Capri color. The canopy is made from durable Olefin fabric, known for its excellent resistance to UV fading, water, and mildew, ensuring lasting beauty and performance. Built for resilience, it features strong fiberglass ribs engineered to flex safely in windy conditions, preventing damage. The robust, two-piece bronze aluminum pole offers superior stability and rust resistance. An easy-to-use pulley lift with a pin stop mechanism makes opening and securing the canopy a breeze. With a single wind vent to enhance airflow and stability on breezy days, this umbrella perfectly combines durability, function, and style.
PROMOTIONAL PRICE
$279.95was $299.95
Save $20.00 (7%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 129-1/2 in |
| Height | 107-1/16 in |
| Weight | 22 lbs |
| Size | 11 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Capri |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Bronze |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO118117-F26 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Polyester |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/1 Year Against Fade on Olefin Fabric |