Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Umbrella

Model # :WBB3187763

MPN #: ALTO604302-5446

California Umbrella Venture 6' Patio Umbrella, Black Pole, Sunbrella 1A Forest Green Fabric

Product Description
Driven to perform. Inspired by California's legacy of ambition and innovation, the Venture Series 6Ft Square Commercial Patio Umbrella is crafted for those who value both performance and design. Built to endure, this umbrella embodies strength and resilience, with every element from its double-wall aluminum mast to its zinc-plated rib hubs, engineered to meet the rigors of commercial use. It's more than just an umbrella it's a tool that supports your business.

With a smooth pulley-lift system and reinforced rib joints, the Venture Series provides unwavering stability even in the most challenging conditions. Eight heavy-duty fiberglass ribs and stainless-steel hardware ensure that this commercial-grade patio umbrella not only performs flawlessly but also stands tall as a symbol of reliability. Its sleek aluminum hub and housing deliver a polished look that mirrors the spirit of enterprise.

For those driven by purpose, the Venture Series is your answer to reliable, stylish shade. Wherever value and performance are needed, this umbrella steps up to the challenge.

Features:
  • Aluminum Center Post: Built with a durable 2mm wall thickness, the aluminum post provides robust support, ensuring long-lasting stability in high-traffic commercial environments
  • Stainless Steel Hardware: Resistant to rust and corrosion, the stainless-steel hardware enhances the umbrella's longevity and maintains a sleek, polished appearance in all weather conditions
  • Efficient Push Lift System: The simple and efficient push lift allows for effortless opening and closing, ensuring quick adjustments with minimal effort, ideal for fast-paced commercial settings
  • Fiberglass Ribs: Designed for superior flexibility and strength, the heavy-duty fiberglass ribs provide stability and resistance to wind, keeping the umbrella secure even in challenging conditions
  • Open/Close Method: Manual lift with Pin Stop
  • Warranty: 1 year against defects on hardware and 5 years against fade on Sunbrella fabric


PRICE
$349.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height103-1/8 in
Weight17 lbs
Size6 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorForest Green
Open/Close MethodManual
TiltNo
Pole Color FamilyBlack
Pole MaterialAluminum
Manufacturers Part NumberALTO604302-5446
CollectionVenture
ShapeSquare
Top MaterialSunbrella Acrylic
BrandCalifornia Umbrella

Warranty

Warranty1 Year Against Defects/5 Years Fade on Fabric