California Umbrella Venture 6' Patio Umbrella, Bronze Pole, Sunbrella Forest Green
Write a Review
|
Questions & Answers (0)
Product Description
Provide a unique shade solution with this compact 6' x 6' square market umbrella, perfect for smaller outdoor spaces like balconies or bistro sets. The canopy, crafted from premium Sunbrella fabric in Forest Green, offers exceptional fade resistance and UV protection. Designed for robust performance, it features eight durable fiberglass ribs that flex under wind pressure to prevent breakage, and a sturdy, rust-resistant bronze aluminum pole. The simple and reliable manual lift with a pin stop ensures effortless operation, while a single wind vent enhances stability in breezy conditions. This umbrella is the perfect blend of high-quality materials and smart design for any intimate outdoor setting.
PROMOTIONAL PRICE
$319.95was $369.95
Save $50.00 (14%)
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 103-1/8 in |
| Height | 102-3/4 in |
| Weight | 16 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Forest Green |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Bronze |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO604117-5446 |
| Collection | Venture |
| Shape | Square |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |