Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
California Umbrella

Model # :WBB3187694

MPN #: ALTO908302-F26

California Umbrella Venture 9' Patio Umbrella, Black Pole, Olefin Frost Blue Fabric

Product Description
Driven to perform. The Venture Series 9FT Round Commercial Patio Umbrella embodies California's legacy of ambition and innovation, designed for those who prioritize both performance and aesthetics. Engineered with double-wall thickness and zinc-plated rib hubs, this umbrella is crafted to meet the challenges of high-traffic commercial settings. It's more than shade - it's a statement of reliability and strength.

With a smooth pulley-lift system and reinforced rib joints, the Venture Series stands firm against wind and weather, ensuring stability when it's needed most. Eight heavy-duty fiberglass ribs and stainless-steel hardware combine to deliver both function and style, while the sleek aluminum hub and housing enhance its modern design.

For businesses driven by purpose, the Venture Series is a reliable, stylish solution. Where value and performance intersect, this umbrella rises to the occasion.

Features:
  • Aluminum Center Post: Built with a durable 2mm wall thickness, the aluminum post provides robust support, ensuring long-lasting stability in high-traffic commercial environments
  • Stainless Steel Hardware: Resistant to rust and corrosion, the stainless-steel hardware enhances the umbrella's longevity and maintains a sleek, polished appearance in all weather conditions
  • Efficient Push Lift System: The simple and efficient push lift allows for effortless opening and closing, ensuring quick adjustments with minimal effort, ideal for fast-paced commercial settings
  • Fiberglass Ribs: Designed for superior flexibility and strength, the heavy-duty fiberglass ribs provide stability and resistance to wind, keeping the umbrella secure even in challenging conditions
  • Open/Close Method: Manual lift with Pin Stop
  • Warranty: 1 year against defects on hardware and 1 year against fade on Olefin fabric


PROMOTIONAL PRICE
$249.95

was $279.95
Save $30.00 (11%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width108 in
Height103 in
Weight19 lbs
Size9 ft
Pole Diameter1-1/2 in

Product Details

TypeMarket Umbrella
ColorFrost Blue
Open/Close MethodManual
TiltNo
Pole Color FamilyBlack
Pole MaterialAluminum
Manufacturers Part NumberALTO908302-F26
CollectionVenture
ShapeOctagon
Top MaterialOlefin
BrandCalifornia Umbrella

Warranty

Warranty1 Year Against Defects/1 Year Fade on Fabric