Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2181011

MPN #: 1521CW

3M™ Venture Tape™ Aluminum Foil Tape 1521CW Natural Aluminum, 2-13/16" x 150', 1.4 Mil - Pkg Qty 16

Product Description
1.4 mil dead soft aluminum foil coated with a cold weather acrylic pressure sensitive adhesive.

Features:
  • UL723 Classified (5/10 Flame/Smoke Rating)
  • Hand tearable
  • Cold weather adhesive
PRICE
$384.00  Sold in packages of 16 / $24.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width2-13/16 in
Weight2 lbs
Tensile Force16 lbs
Adhesion40 oz-in
Thickness1.4 mil

Product Details

TypeContractor Grade
ColorAluminum Foil
Service Temperature Range-40° to 250°F
MaterialAluminum Foil
Package Quantity16
Manufacturers Part Number1521CW
Percent Elongation5
AdhesiveAcrylic
Brand3M