- Applicable Standards: UL 723
- Liner: Non-contaminating, siliconized, flat, white, paper release liner
Shurtape AF 995CT Cold Temperature ASJ+ Tape - White - 72mm x 46m - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
All Service Jacket+ (ASJ+) tape for sealing butt joints on ductboard and pipe insulation wrapped with ASJ+ faced backing. Linered and tested in accordance with UL 723, AF 995CT is constructed with a white poly-scrim-foil backing that inhibits mold growth and is DECA free, in addition to an all-weather acrylic adhesive that performs in temperatures ranging from -20 F to 260 F to deliver a permanent solution for use across a range of jobs.
PRICE
$783.20 Sold in packages of 16 / $48.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2-13/16 in |
| Adhesion | 80 oz-in |
| Thickness | 8-5/16 mil |
| Tensile Strength | 50 lb/in |
Product Details
| Type | Contractor Grade |
| Color | White |
| Application Temperature Range | -20 F - 260 F °F |
| Elongation | 6.70% |
| Material | White Kraft Paper/Scrim/Foil (Asj+) Deca Free |
| Description | AF 995 WHI-72mm x 46m-16 RLS/CS- H |
| Package Quantity | 16 |
| Manufacturers Part Number | 232562 |
| Adhesive | Cold Temperature, White Acrylic |
| Brand | Shurtape |