Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2369833

MPN #: 232242

Shurtape AF 990CT Cold Temperature All Service Jacket Tape - White - 72mm x 46m - Pkg Qty 16

Product Description
All Service Jacket (ASJ) tape for use in cold and dual temperature systems to seal, seam and join scrim-reinforced pipe and duct insulation. AF 990CT is linered and offers an acrylic adhesive, performs in temperatures ranging from -20 F to 260 F and is tested in accordance with UL 723.

  • Applicable Standards: FSI 5/SDI 10, UL 723
  • Liner: Non-contaminating, siliconized, flat, white, paper release liner


PRICE
$927.20  Sold in packages of 16 / $57.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width2-13/16 in
Adhesion80 oz-in
Thickness8-5/16 mil
Tensile Strength50 lb/in

Product Details

TypeContractor Grade
ColorWhite
Application Temperature Range-20 F - 260 F °F
Elongation6.70%
MaterialWhite Kraft Paper/Scrim/Foil (Asj) Deca Free
DescriptionAF 990 WHI-72mm x 46m-16 RLS/CS-H
Package Quantity16
Manufacturers Part Number232242
AdhesiveCold Temperature, White Acrylic
BrandShurtape