Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LabelMaster

Model # :WBB3217606

MPN #: KTV400R

LabelMaster® Vermiculite Grade 4A, Extra-Coarse, 4 Cu. Ft. Bag, Brown

Product Description
Labelmaster's Grade 4-A, Extra-Coarse Vermiculite is a great choice for providing absorbent cushioning when packaging hazardous materials that may accidentally leak or spill during shipping. Ideal for use with UN-certified wooden boxes and Variation Two shippers, this 4GV packaging accessory is chemically inert, asbestos-free and can absorb liquids and spills of all kinds. Approximately 1.75 cubic ft. of Vermiculite absorbs three gallons of water. Absorption may be different for certain chemical spills. It is sold in 4-cubic-ft. bags.

PRICE
$62.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width48 in
Size12" x 48"

Product Details

TypeHazard D.O.T Labels
MaterialVermiculite
Package Quantity1
ColorBrown
Manufacturers Part NumberKTV400R
BrandLabelMaster