LabelMaster® Explosive "1.4" International Vinyl Label, 4"L x 4"W, Black/Orange, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Help meet the design and durability standards of 49 CFR, ICAO and other international air regulations with LabelMaster's® vinyl International Wordless Explosive Class 1.4 labels, revised to meet the design requirements of 49 CFR 172.407. Featuring a tab that includes all the compatibility letters to meet diverse needs, these labels can help you stay in compliance with standards set forth by the DOT. You'll be worry-free as these labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments. Once affixed, they won't fade or fall off. Constructed of rugged 3.4-mil flexible vinyl, they feature strong adhesion to painted, steel, fiber and plastic surfaces, and pass the 90-day IMO seawater immersion test. Orange and black, the labels are sized at 100 x 100mm (4 x 4 in.) and sold in rolls of 500.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Size | 4" x 4" |
Product Details
| Type | Hazard D.O.T Labels |
| Labels per Roll | 500 |
| Material | Permanent Vinyl |
| Package Quantity | 1 |
| Color | Black/Orange |
| Manufacturers Part Number | SLEX33 |
| Text | 1.4 |
| Brand | LabelMaster |