Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133502

MPN #: 84440

Power Systems Versa 8 Tubing Exerciser, Extra Light Resistance, 13-1/2"L, Orange

Product Description
The figure-8 design provides increased resistance when performing 1- and 2-arm exercises. A double-lock system ensures the high-quality tubing doesn't come apart, and the durable, soft PVC handles allow for a comfortable, secure grip. Kits available. Contains Latex.

Features:
  • Durable, soft PVC handles won't deteriorate like foam
  • 13-1/2" L
  • Available in 5 different resistance levels
  • Provides increased resistance when performing 1- and 2-arm exercises
  • Double-lock system ensures tubing doesn't come apart
  • Is adaptable to all fitness levels from beginner to expert
  • Contains Latex
  • Extra Light - Orange - 4 - 8 lbs.
  • Light - Lime Green - 5 - 13 lbs.
  • Medium - Red - 8 - 16 lbs.
  • Heavy - Light Blue - 11 - 22 lbs.
  • Extra Heavy - Purple - 13 - 27 lbs.


PRICE
$12.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width5 in
Height1 in
Weight0.2 lbs
SizeOne Size

Product Details

TypeTubing Exerciser
ColorOrange
Latex FreeNo
MaterialRubber
DescriptionPower Systems Versa 8 Tubing Exerciser
Package Quantity1
Manufacturers Part Number84440
Challenge LevelX-Light
BrandPower Systems

Warranty

Warranty3 mo