Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133435

MPN #: 80159

Power Systems Versa Disc, 13-1/2" Dia. x 2-1/2" H, Blue

Product Description
Incorporate this air-filled disc into balanced-based exercise routines to increase instability. Enhance balance, coordination and functional training by using two discs - one for each foot. Top and bottom have different textures - the bottom has small nodules for use in rehabilitation and massage. The nodules also help reduce slippage and stabilize the disc during use. Ships inflated.

Features:
  • Balance difficulty can be adjusted by varying the level of air pumped into the disc
  • Low 2.5-inch height increases safety; if you lose your balance, you just step off
  • Strong PVC construction supports users up to 300 pounds
  • Soft, durable PVC in three color options
  • 13-1/2" diam. x 2 1/2" H


PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/16 in
Width13-1/2 in
Height2-1/2 in
Weight Capacity300
Weight3 lbs
SizeAdult

Product Details

TypeBalance Disc
ColorBlue
MaterialPVC
DescriptionPower Systems Versa Disc
Package Quantity1
Manufacturers Part Number80159
ShapeRound
BrandPower Systems

Warranty

Warranty3 mo