Chango® Balance Paws, 1-1/2", Beginner, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Attach to feet, use while walking/standing for balance and proprioceptive training. Attach to hands for strengthening of shoulder and back muscles. Chango® Balance Paws, 1.5", Beginner, 1 Pair.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Balance Boards/Pads |
| Package Quantity | 1 Pair |
| Description | Balance Paws |
| Color | Yellow, Black |
| Manufacturers Part Number | 10-1711 |
| Challenge Level | Beginner |
| Brand | Chango |
Warranty
| Warranty | 1 yr |