All the features of Versa–Mat® in a unique design for specialized uses throughout bar and foodservice operations.
Versa-Mat® Strips™, 3.5"H x 12"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3-1/2 in |
| Size | 12" x 3-1/2" |
Product Details
| Team | No Team |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | VM5180BK |
| Brand | San Jamar |