Rinnai Versa Vent Outdoor Vent Cap For Sensei® RX Series
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your Rinnai® tankless water heater with the new Versa-Vent Cap. This vent cap allows you to install the tankless water heater in an outdoor location. The RXOVC vent cap is compatible with both the RX residential models and the CX commercial models as well. Professional installation is recommended.
Versa Vent Outdoor Vent Cap allows any RX or CX tankless water heater to be installed outdoor with a quick and simple conversion. Sold Separately.
For any questions on installation, please call Rinnai at84-GO-Rinnai
Versa Vent Outdoor Vent Cap allows any RX or CX tankless water heater to be installed outdoor with a quick and simple conversion. Sold Separately.
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$59.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 19 in |
| Height | 7-1/2 in |
| Weight | 4 lbs |
Product Details
| Style | Outdoor Conversion Accessory |
| Color | Gray |
| Manufacturers Part Number | RXOVC |
| Brand | Rinnai |
Warranty
| Warranty | 1 yr |