Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB3195146

MPN #: 1724113

Versare VersaPanel™ Acoustical Partition Wall with Foot Package, 6'6" x 8", Blue - Pkg Qty 3

Product Description
Reduce noise and separate space with the VersaPanel Acoustical Partition Wall. The acoustic-ribbed fabric and heavy foam core give this partition an NRC rating up to 0.77. Partition meets the floor along its full width to help keep sound confined. Arrange it in an S, C or L shape. Link several units together for a stylish and sound-focusing backdrop. Easily rolls up for storage.

Features:
  • Accompanying VersaFoot™ is fabricated from 1-1/2" x 1/4" steel flat bar, with two solid vertical 3/8" diameter bars welded to the base
  • Dimensions: 8' W x 6'6" H
  • Acoustic Properties: Reduce ambient noise with sound-dampening panel options
  • Magnetic Connectors: Firmly connect multiple panels for a larger partition wall


PRICE
$3,597.00  Sold in packages of 3 / $1,199.00 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height78 in

Product Details

StyleAcoustical
TypeStationary
MaterialFabric
Package Quantity3
DescriptionAcoustical Partition Wall
ColorBlue
Manufacturers Part Number1724113
Partition TypeFolding Panel
BrandVersare

Warranty

Warranty2 yr