VersiPartition Acoustical Panel, 8' x 6'6", Gray
Write a Review
|
Questions & Answers (0)
Product Description
VersiFold® portable partitions are free-standing wall systems which offer superior sound control and pleasing visual effects. Unlike other room dividers, VersiPanel™ partitions meet the floor directly from end-to-end, keeping sound confined from other areas. You can easily create additional office space, portable classrooms and temporary meeting areas. You can even change the look and feel of your building with moveable accent walls and partitions. Setup is quick and simple, providing a no-tools approach to designing and re-arranging a dynamic area.
PRICE
$1,125.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 2 in |
| Height | 78 in |
Product Details
| Number of Panels | 4 |
| Type | Stationary |
| Frame Color Family | Black |
| Color | Gray |
| Style | Acoustical |
| Material | Fabric |
| Description | VersiPartition Panel 8' x 6'6" Gray |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1724002 |
| Collection | VersiPartition |
| Partition Type | Folding Panel |
| Brand | Versare |
Warranty
| Warranty | 1 yr |