Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florence

Model # :WBB2126511

MPN #: 4C16D-6PSD

Florence Versatile 4C Horizontal Mailbox 4C16D-6P, 56-1/2"H, 6 Parcel, Front Loading, Beige, USPS

Product Description
This STD-4C compliant USPS Approved Florence versatile™ max height suite parcel only mailbox unit includes 6 parcel lockers. Designed to be used in recessed wall-mounted mailbox applications and a perfect compliment to the max high resident mailbox units.

Finish off your centralized mail installation with the Florence 4C Parcel Locker. Designed to match 4C mailbox suites, this parcel locker module will accessorize a 4C mailbox installation.

Features
  • Superior strength, corrosion resistance, and exceptional durability for indoor AND outdoor installations
  • (3) 13-1/2"H, (1) 17"H, and (2) 20-1/2"H Parcel lockers for convenient and secure parcel delivery - designed to match Florence 4C Suite 16 / Max High mailboxes
  • USPS Approved to STD-4C regulations required for all new construction and major renovation projects
  • 4C standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge.
  • USPS regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit
  • Factory installed integral trim surrounds mailbox and unique MUCK (multi-unit connector kit) included for easy installation of multiple 4C mailboxes
  • Please note that this item is custom made and not returnable
PRICE
$3,009.00

1
1
Ships in 38 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-9/16 in
Depth17 in
Height56-1/2 in
Weight105 lbs
Door High Units (Total Height)15 Door H (56-1/2")
Parcel Box Dimensions (W x D x H)(1) 12" x 15" x 13-1/2", (1) 12" x 15" x 17", (1) 12" x 15" x 20-1/2"

Product Details

Assembly RequiredNo
Lock TypeCam-Lock with Hook
TypeFront Loading Master Access
ColorWhite
StyleHorizontal, Double Column
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number4C16D-6PSD
Number of Parcel Boxes6
Access TypeUSPS
BrandFlorence

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction