Versatile Single Storage, Unassembled, 46-3/4"W x 12"D x 33-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD Children & Schools certified. Full length open shelf provides versatile storage options. 100% Plywood with mortise & secure fastener construction for exceptional strength and durability. UV Finish provides unsurpassed protection and beauty. Lifetime warranty and MADE IN THE USA. Unassembled or Assembled options available. Casters available separately.
PRICE
$355.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 33-7/8 in |
| Weight Capacity | 200 lbs |
| Weight | 65 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 0 |
| Style | Preschool Cubby |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Plywood |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | C13630 |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |