Storage Center with Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Versatile storage center provides teachers and children with three fixed storage shelves measuring 7-1/2"H x 25"W x 14-1/2"D and four slide-out drawers measuring 3-3/4"H x 7-3/4"W x 13"D. All corners and edges are fully rounded. Overall unit dimensions: 26"H x 36"W x 15"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$485.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15 in |
| Height | 26 in |
| Weight Capacity | 200 lbs |
| Weight | 71 lbs |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Number of Bins | 0 |
| Style | Preschool Cubby |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | WD14475 |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |