Portable Acoustical Partition Panels, Sliding Panels, 70"x 7' With Casters, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Create an instant wall that's up to 7' long. A patented sliding mechanism on our QuickWall Sliding Portable Partition allows panels to glide open or closed in a telescoping fashion, creating a straight wall in your desired width. Durable polycarbonate panel options are beautiful and easy to clean.
PRICE
$959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 1 in |
| Height | 70 in |
Product Details
| Number of Panels | 3 |
| Type | Mobile |
| Frame Color Family | Black |
| Color | Dark Gray |
| Style | Acoustical |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 1810221 |
| Partition Type | Sliding Panel |
| Brand | Versare |
Warranty
| Warranty | 3 yr |