Koala Kare® Vertical Baby Changing Table Recess Mounted - Stainless Steel KB311-SSRE
Write a Review
|
Questions & Answers (0)
Product Description
KB311-SSRE - Beautiful stainless steel recessed-mounted vertical baby changing station.Unparalleled craftsmanship One-piece, deep-drawn, uniform grain stainless steel components eliminate seams, sharp edges and weld lines. Laser etched Koala logo is subtle and stylish Each unit includes an external stainless steel bag hook for installation beside the unit. Keeps diaper bag in closer proximity to the top of the open bed allowing easier bag access for the caregiver Deep drawn stainless parts have no plastic covering or visible plastic on the front of the unit ADA compliant when properly installed and designed to comply with the Texas Accessibility Standard (TAS) ASTM compliant Modern visual aesthetic that's as beautiful as it's functional Complements modern restroom design and décor. Redesigned dual liner dispenser allows for easier refills and dispensing. Includes locking mechanism that is keyed alike of Bobrick restroom accessories.
PRICE
$2,215.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/32 in |
| Depth | 32-27/32 (Open), 2-23/32 (Closed) in |
| Height | 41-5/16 in |
| Weight | 73 lbs |
Product Details
| Assembly Required | Yes |
| Type | Vertical Baby Changing Table |
| Color | Silver |
| Mounting Location | Wall |
| Capacity | 200 lbs |
| Number of Shelves | 1 |
| Wheel Capacity | Less than 50 lbs |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | KB311-SSRE |
| Brand | Koala Kare |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ASTM, EN Safety Standards |