Wesco® 272005 Drum Level Gauge with Fitting
|
Questions & Answers (0)
Product Description
Wesco® DRUM LEVEL GAUGE
This Drum Level Gauge offers an economical way to visually determine drum contents when the drum is in the horizontal, pouring position. Drum Gauge is constructed of heavy gauge glass and plated steel for industrial applications. Gauge features Buna-N seals, a special male fitting that threads into a ¾" drum bung, and a ¾" NPT female faucet fitting. 22" high.
This Drum Level Gauge offers an economical way to visually determine drum contents when the drum is in the horizontal, pouring position. Drum Gauge is constructed of heavy gauge glass and plated steel for industrial applications. Gauge features Buna-N seals, a special male fitting that threads into a ¾" drum bung, and a ¾" NPT female faucet fitting. 22" high.
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 22 in |
| Weight | 2-1/4 lbs |
| Thread | 3/4 NPT in |
Product Details
| Assembly Required | No |
| Type | 55 Gallon Drum Level Gauge |
| Material | Plated Steel |
| Description | Horizontal |
| Manufacturers Part Number | 272005 |
| Brand | Wesco |