Lavi Traditional posts sign frames are securely mounted on top of a grooved drum top, which fits into all our traditional posts to create an upscale sign stand. This portable sign stand can become part of your public guidance line or standalone as an attractive media display. Ideal for hotel lobbies, restaurants, casinos or any other venue where you want to reflect elegance. Slotted to allow easy access to media.
Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/SA, 8.5" x 11", Satin
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 12 in |
| Weight | 8 lbs |
Product Details
| Frame Style | Slotted |
| Package Quantity | 1 |
| Description | Vertical Drum Top Post Sign Frame |
| Color | Silver |
| Manufacturers Part Number | 50-1141DV-S/SA |
| Brand | Lavi Industries |