Global™ Vertical File Accessory, Lock Kit, 50/PK
Write a Review
|
Questions & Answers (0)
Product Description
VERTICAL ACCESSORIES-Lock Kit (50 kits to a carton)
PRICE
$699.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lock Type | Keyed Lock |
| Material | Steel |
| Package Quantity | 50 |
| Color | Silver |
| Series | File Accessories |
| Manufacturers Part Number | LK26-50 |
| For Use With | Filing |
| Lock Included | Yes |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |